Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC
Mfr # C77616
Zoro # G4959459
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 1/2"-13
- Die Material High Speed Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 1/2"-13 |
Hex Size | 0.9563 in |
Outside Dia. | 1 1/16 in |
Thread Size | 1/2"-13 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Material - Machining | High Speed Steel |
Threads per Inch | 13 |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
For Tool Type | Rethreading |
Secondary Material Application | Stainless Steel |
Die Type | Solid |
Thread Standard | UNC |
Primary Material Application | All Materials |
Description
Hex Threading Die, Thread Size 1/2 In.-13, UNC, Solid, Outside Dia. 1 1/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 13, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 0.9563 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pliers, Long Nose Side-Cutters, Insulated, 8-Inch (2038RINS)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-3/8" dia. (BBK-047)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62087)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-9 Nc (98217)
- Cle-Line Dies