Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC
Mfr # C77636
Zoro # G4959501
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 1"-8
- Die Material High Speed Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 1"-8 |
Outside Dia. | 1 13/16 in |
Hex Size | 1.6313 in |
Thread Size | 1"-8 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Threads per Inch | 8 |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application | Stainless Steel |
For Tool Type | Rethreading |
Die Type | Solid |
Secondary Material Application ISO Code | M |
Thread Standard | UNC |
Material - Machining | High Speed Steel |
Description
Hex Threading Die, Thread Size 1 In.-8, UNC, Solid, Outside Dia. 1 13/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 8, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1.6313 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY THDL 1/8""9"" CUSH (51908)
- KLEIN TOOLS Duct Cutter with Wire Cutter (89554)
- MOODY TOOL Open End Wrench, 3/16 in., 30 Deg, 3 in. L (76-1556)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/4-18NPT (C65572)
- Cle-Line Hex Dies