Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1-1/8-7UNC
Mfr # C77642
Zoro # G4959048
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 1 1/8"-7
- Die Material High Speed Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 1 1/8"-7 |
Outside Dia. | 2 in |
Thread Size | 1 1/8"-7 |
Hex Size | 1.8000 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Thread Standard | UNC |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
For Tool Type | Rethreading |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Secondary Material Application ISO Code | M |
Secondary Material Application | Stainless Steel |
Threads per Inch | 7 |
Finish - Machining | Bright (Uncoated) |
Die Type | Solid |
Description
Hex Threading Die, Thread Size 1 1/8 In.-7, UNC, Solid, Outside Dia. 2 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 7, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1.8000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- KLEIN TOOLS Utility Cable Cutter (63035)
- DRILL AMERICA 1/2" HSS Left Hand Jobber Length Drill Bit (DWDLH1/2)
- NAVAC Tube Deburrer (NTD28)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- DRILL AMERICA m11x1 Carbon Steel Hex Die (DWTSMH11X1)
- Cle-Line Hex Dies