Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1-1/8-12UNF
Mfr # C77644
Zoro # G4959057
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 1 1/8"-12
- Die Material High Speed Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 1 1/8"-12 |
Outside Dia. | 2 in |
Thread Size | 1 1/8"-12 |
Hex Size | 1.8000 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Die Type | Solid |
For Tool Type | Rethreading |
Thread Standard | UNF |
Secondary Material Application ISO Code | M |
Threads per Inch | 12 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Description
Hex Threading Die, Thread Size 1 1/8 In.-12, UNF, Solid, Outside Dia. 2 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1.8000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-90 HSS 3 Flute Center Reamer (DEWCSK1/4-90)
- MAYHEW â„¢ 8 in. Pneumatic Hammer (31962)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 29"L, SDS Max (HC5044)
- DRILL AMERICA 2.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.50)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- WHEELER-REX 60210 1/4in - 3/8in NPT Threading Dies for 60131 Die Head (60210-REX)
- Cle-Line Hex Dies