Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1-14UNS
Mfr # C77640
Zoro # G4959510
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNS
- Die Thread Size 1"-14
- Die Material High Speed Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 1"-14 |
Hex Size | 1.6313 in |
Outside Dia. | 1 13/16 in |
Thread Size | 1"-14 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNS |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Threads per Inch | 14 |
Thread Standard | UNS |
Die Type | Solid |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
For Tool Type | Rethreading |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application | Stainless Steel |
Primary Material Application | All Materials |
Secondary Material Application ISO Code | M |
Material - Machining | High Speed Steel |
Description
Hex Threading Die, Thread Size 1 In.-14, UNS, Solid, Outside Dia. 1 13/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNS, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1.6313 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- TOLSEN External Straight Retaining Ring C-Clip Circlip Removal Install Pliers (10087)
- BOSCH 14 Drywall Zip Bit (WD1)
- MILWAUKEE TOOL Small Opening Tool For 7/8" Sectional Cable (48-53-3835)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- DRILL AMERICA 1-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/4-8)
- Cle-Line Dies