Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1-12UNF
Mfr # C77638
Zoro # G4959529
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 1"-12
- Die Material High Speed Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1"-12 |
Hex Size | 1 13/16 in |
Thread Size | 1"-12 |
Outside Dia. | 1 13/16 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Secondary Material Application | Stainless Steel |
Threads per Inch | 12 |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Primary Material Application | All Materials |
For Tool Type | Rethreading |
Material - Machining | High Speed Steel |
Secondary Material Application ISO Code | M |
Die Type | Solid |
Description
Hex Threading Die, Thread Size 1 In.-12, UNF, Solid, Outside Dia. 1 13/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips, Slotted Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (05360165001)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round (LBH008)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (FCH0314-G)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/4 In (SHD-14)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/8-16UNC (C77608)
- DRILL AMERICA m25x1.5 Carbon Steel Hex Die (DWTSMH25X1.5)
- Cle-Line Dies