Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1-1/2-6UNC
Mfr # C77650
Zoro # G4959075
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 1 1/2"-6
- Die Material High Speed Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1 1/2"-6 |
Outside Dia. | 2 9/16 in |
Hex Size | 2.3063 in |
Thread Size | 1 1/2"-6 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Threads per Inch | 6 |
Material - Machining | High Speed Steel |
Die Type | Solid |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size 1 1/2 In.-6, UNC, Solid, Outside Dia. 2 9/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 6, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 2.3063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent (Bare Tool) (2565P-20)
- FREEMAN PMC250 Pneumatic 35 Degree 2-1/2" Metal Connector Nailer (PMC250)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- KRAFT TOOL Concrete Trowel, Curved Edges, 6in L, SS (CF141)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- DRILL AMERICA 7/16"-20 HSS Hex Die (DWTHSHEX71620)
- Cle-Line Hex Dies