Shop All Combined Drill & Countersinks
Cle-Line
HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 1/4-20UNC
Mfr # C64949
Zoro # G4959249
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Bright (Uncoated)
- Impact Rated No
- Thread Direction Right Hand
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C64949
- Zoro # G4959249
- UPC # 697334649496
- Country of Origin United States
- Category Combined Drill & Countersinks
Details
Item | Combination Tap/Drill,1/4"-20,2 Flute |
Finish - Machining | Bright (Uncoated) |
Impact Rated | No |
Thread Direction | Right Hand |
Tap Finish | Bright (Uncoated) |
Description
Combination Tap/Drill,1/4 In.-20,2 Flute, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 11PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-6mmx.5mm (54126)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-37)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- MILWAUKEE TOOL SDS PLUS Bull Point Chisel 10" (48-62-6010)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 1PC #36 & #6-32 (C22305)
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- Cle-Line Combined Drill & Countersinks