Shop All Combined Drill & Countersinks
Cle-Line
HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute #10-32UNC
Mfr # C64961
Zoro # G4962356
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Bright (Uncoated)
- Impact Rated No
- Thread Direction Right Hand
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C64961
- Zoro # G4962356
- UPC # 697334649618
- Country of Origin United States
- Category Combined Drill & Countersinks
Details
Item | Combination Tap/Drill,#10-32",2 Flute |
Finish - Machining | Bright (Uncoated) |
Impact Rated | No |
Thread Direction | Right Hand |
Tap Finish | Bright (Uncoated) |
Description
Combination Tap/Drill,#10-32 In.,2 Flute, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6701)
- BESSEY 72 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM72)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9012)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 3/8-16UNC (C64955)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- Cle-Line Combined Drill & Countersinks