Shop All Round Dies
Cle-Line
Guide For Quick-Set 2pc Die System For Size M22, 0552 Cle-Line #5
Mfr # C66828
Zoro # G4962100
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Guide
- Secondary Material Application Stainless Steel
- Primary Material Application ISO Code H, K, M, N, P, S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66828
- Zoro # G4962100
- UPC # 697334668282
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 2 3/4 in |
Details
Item | Guide for Quick Change Die |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Guide |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, P, S |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Integrated Handle | No Handle |
For Tool Type | Threading, Round Adjustable Dies |
Primary Material Application | All Materials |
Die Type | Adjustable |
Fits Die Blank Number | D |
Description
Guide for Quick Change Die, Includes Guide, Outside Dia. 2 3/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4.7 Amp Electric Drywall Sander (DWE7800)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10835)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- PETZL Tool Pouch, 3 L (S047BA01)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- HOUGEN-OGURA 7/16 in. B Round Die, 5/64-3/8THK (75579)
- Cle-Line Round Dies