Shop All Round Dies
Cle-Line
Guide For Quick-Set 2pc Die System For Size #4, 0552 Cle-Line #A1
Mfr # C66681
Zoro # G4950806
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Guide
- Die Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66681
- Zoro # G4950806
- UPC # 697334666813
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #4-40 |
Thread Size | #4-40 |
Overall Length | 1 1/4 in |
Outside Dia. | 1 1/4 in |
Details
Item | Guide for Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Guide |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application ISO Code | M |
Integrated Handle | No |
Threads per Inch | 40 |
For Tool Type | Threading, Round Adjustable Dies |
Thread Standard | UNC |
Thread Pitch | 40 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Secondary Material Application | Stainless Steel |
Fits Die Blank Number | A1 |
Description
Guide for Quick Change Die, Includes Guide, Outside Dia. 1 1/4 in, Thread Size #4-40, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Fits Die Blank Number A1, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1/4" Composite Ratchet (800)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (15116)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (54652)
- DEWALT 5/64" Split Point drill bit (DW1905)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- DRILL AMERICA 1/2"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT12X212)
- Cle-Line Round Dies