Shop All Glass & Ceramic Drill Bits
Cle-Line
Glass and Tile Drill Set, Spiral Flute
Mfr # C21148
Zoro # G509198045
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Sizes Included 1/8 in, 1/4 in, 3/8 in, 1/2 in
- Decimal Equivalent 0.125, 0.25, 0.375, 0.5
- Sub Brand Huot
- Series 1822
- Drill Bit Case Type Metal Index
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C21148
- Zoro # G509198045
- UPC # 697334211488
- Country of Origin France
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Sizes Included | 1/8 in, 1/4 in, 3/8 in, 1/2 in |
Smallest Drill Bit Size | 1/8 in |
Largest Drill Bit Size | 1/2 in |
Details
Item | Glass and Tile Drill Set |
Decimal Equivalent | 0.125, 0.25, 0.375, 0.5 |
Sub Brand | Huot |
Series | 1822 |
Drill Bit Case Type | Metal Index |
Spiral Direction | Right Hand |
Flute Type | Spiral |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Glass |
Cutting Direction | Right Hand |
Drill Bit Point Type | Radial Point |
Shank Type - Machining | Straight |
Number of Drill Bits | 4 |
Description
Glass and Tile Drill Set, Radial Point, Glass, Number of Drill Bits 4, Bright (Uncoated), Smallest Drill Bit Size 1/8 in, Largest Drill Bit Size 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-C (C18031)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.51 UD22 (TCMT 32.51-ZX3 UD22)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, M2 Steel (251739)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/2 (C20723)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/8 (C20718)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/8 (C20722)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 5/16 (C20721)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- Cle-Line Glass & Ceramic Drill Bits