Shop All Glass & Ceramic Drill Bits
Cle-Line
Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/8
Mfr # C20722
Zoro # G5766209
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
- Drill Bit Size 3/8 in
- Shank Shape Round
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C20722
- Zoro # G5766209
- UPC # 697334207221
- Country of Origin France
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Dia. | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 3 |
Overall Length | 3 in |
Fractional Size (In.) | 3/8 |
Shank Length | 3 15/16 in |
Diameter | 0.375 |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 3 1/4 in |
Description
Glass and Tile Drill Bit, 3/8 in, Diamond Tipped, Straight, Maximum Drilling Depth 3 1/4 in, Shank Diameter 1/4 in, Overall Length 3 15/16 in, Shank Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Automatic Drywall Taper (4-760)
- KLEIN TOOLS Brass Sledge Hammer, FGL Rubber Grip, 4-Pound (7HBRFRH04)
- PROTO Drift Punch Set, Not Tether Capable (J96A)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14114)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/2 (C20723)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 5/16 (C20721)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/8 (C20718)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- STARRETT High Performance Diamond Tile Drill, 1/2" 1/2" x L, (KD0012-N)
- DIAMOND TILE TILE DRILL BIT3/16"" DIAM (MB-65200)
- Cle-Line Glass & Ceramic Drill Bits