Shop All Glass & Ceramic Drill Bits
Cle-Line
Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16
Mfr # C20719
Zoro # G5766236
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
- Drill Bit Size 3/16 in
- Shank Shape Round
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20719
- Zoro # G5766236
- UPC # 697334207191
- Country of Origin France
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Dia. | 1/4 in |
Shank Dia. (In.) | 1/4 |
Drill Bit Dimension Type | Fractional Inch |
Overall Length (In.) | 2-1/2 |
Overall Length | 2 1/2 in |
Fractional Size (In.) | 3/16 |
Diameter | 0.1875 |
Shank Length | 3 1/8 in |
Maximum Drilling Depth | 2 3/4 in |
Shank Diameter | 1/4 in |
Description
Glass and Tile Drill Bit, 3/16 in, Diamond Tipped, Straight, Maximum Drilling Depth 2 3/4 in, Shank Diameter 1/4 in, Overall Length 3 1/8 in, Shank Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 3/4" Diamond Hole Saw (05577)
- DRILL AMERICA 1/2"-72x1" OD HSS Round Adjustable Die Special (DWTSR1-1272)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- PROTO 3/8 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7018M)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/8 (C20722)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/2 (C20723)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 5/16 (C20721)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/8 (C20718)
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- Cle-Line Drill Bits