Shop All Glass & Ceramic Drill Bits
Cle-Line
Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/8
Mfr # C20718
Zoro # G5766245
original price:
$6.29
17% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
- Drill Bit Size 1/8 in
- Shank Shape Round
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20718
- Zoro # G5766245
- UPC # 697334207184
- Country of Origin France
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Dia. | 1/4 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-1/2 |
Fractional Size (In.) | 1/8 |
Overall Length | 2 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Length | 3 1/8 in |
Diameter | 0.125 |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 3 1/4 in |
Description
Glass and Tile Drill Bit, 1/8 in, Diamond Tipped, Straight, Maximum Drilling Depth 3 1/4 in, Shank Diameter 1/4 in, Overall Length 3 1/8 in, Shank Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- IRWIN PLIER 10"" VISE GRIP STRT (102L3)
- KNIPEX Alligator Water Pump Pliers, 12" Alligat (88 02 300)
- LENOX Band Saw Blade, 9 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80060D2B92995)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 5/16 (C20721)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/2 (C20723)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/8 (C20722)
- MONTANA BRAND 1-3/8 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank (MB-65208)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- Cle-Line Glass & Ceramic Drill Bits