Shop All Glass & Ceramic Drill Bits
Cle-Line
Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4
Mfr # C20720
Zoro # G5766227
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
- Drill Bit Size 1/4 in
- Shank Shape Round
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20720
- Zoro # G5766227
- UPC # 697334207207
- Country of Origin France
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Fractional Size (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Drill Bit Dimension Type | Fractional Inch |
Overall Length (In.) | 2-1/2 |
Diameter | 0.25 |
Shank Length | 3 15/16 in |
Maximum Drilling Depth | 3 1/4 in |
Shank Diameter | 1/4 in |
Description
Glass and Tile Drill Bit, 1/4 in, Diamond Tipped, Straight, Maximum Drilling Depth 3 1/4 in, Shank Diameter 1/4 in, Overall Length 3 15/16 in, Shank Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 17/32 In Tip, 4-7/8 In L (22N816)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4X0.7 (3747-4)
- FISKARS Shears, RH, Overall 8" L, Ergonomic Handle (1069779)
- NUPLA Sledge Hammer, 6 lb., 16 In, Fiberglass (6884840)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 5/16 (C20721)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/2 (C20723)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/8 (C20722)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/8 (C20718)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- MAKITA 5 Pc. Assorted Glass & Tile Bit Set (B-68993)
- DIAMOND TILE TILE DRILL BIT 1/2"" DIAM (MB-65204)
- Cle-Line Glass & Ceramic Drill Bits