Shop All Glass & Ceramic Drill Bits
Cle-Line
Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/2
Mfr # C20723
Zoro # G5766190
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
- Drill Bit Size 1/2 in
- Shank Shape Round
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20723
- Zoro # G5766190
- UPC # 697334207238
- Country of Origin France
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 1/4 in |
Fractional Size (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 3 |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 3 in |
Diameter | 0.5 |
Shank Length | 3 15/16 in |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 2 3/4 in |
Description
Glass and Tile Drill Bit, 1/2 in, Diamond Tipped, Straight, Maximum Drilling Depth 2 3/4 in, Shank Diameter 1/4 in, Overall Length 3 15/16 in, Shank Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Wet Concrete Core Bit (02512HWKH)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 3/8 in (49-66-4535)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/2" Radius Wood Handle (12-513)
- SUPERIOR ELECTRIC 1/4 Inch Keyed 3/8 Inch-24 UNF Drill Chuck for Power Tools (J356A)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/8 (C20722)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/8 (C20718)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 5/16 (C20721)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- ARTU USA PORC+ TILE&PLT BIT 1/4"" (01435)
- DRILL AMERICA 1/4in Carbide Tipped Glass & Tile Drill Bit with Hex Shank (DWDGD1/4HEX)
- Cle-Line Glass & Ceramic Drill Bits