Shop All Drill Bit Cases & Cabinets
Cle-Line
Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds #1-#60, 60 Compartments
Mfr # C23994
Zoro # G4954629
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds #1 to #60
- Number of Drawers 5
- For Use With Wire Gauge Sizes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23994
- Zoro # G4954629
- UPC # 697334239949
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Details
Item | Drill Bit Case |
Type | Jobber Length |
Holds | #1 to #60 |
Number of Drawers | 5 |
For Use With | Wire Gauge Sizes |
Color | Gray |
Material - Machining | Metal |
Description
Drill Bit Case, Metal, Holds #1 to #60, Number of Drawers 5, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Compact 2.0Ah Battery, 2/pk (BL1820B-2)
- KIPP Cam Lever Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X30)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1510AH)
- H & H INDUSTRIAL PRODUCTS 3 Ton Pro-Series Arbor Press (8600-1133)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds 1/16-1/2X1/64, 29 Compartments (C23992)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds A-Z, 26 Compartments (C23993)
- STM 12 Shank 9161x16 Empty Drill Set (113912)
- HHIP 6" D1-4 3-Jaw Camlock Lathe Chuck (3900-4606)
- HUOT Huot 30650 Drill Bit Buddy (30650)
- SUBURBAN Indexer Tailstock, 4-23/32 In H. (MG5-BTS)
- HHIP MT4 X 125mm Taper Shank Rotating Body For Chucks (3900-6030)
- Cle-Line Drill Bit Cases & Cabinets