Shop All Die Wrenches
Cle-Line
Die Stock For Quick-Set 2pc Die System For #A1 Collect 223 Cle-Line #A1
Mfr # C67216
Zoro # G4952145
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Wrench
- Primary Material Application ISO Code H, K, M, N, P, S
- Secondary Material Application ISO Code M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C67216
- Zoro # G4952145
- UPC # 697334672166
- Country of Origin Taiwan, Province of China
- Category Die Wrenches
Dimensions
Overall Length | 7 1/2 in |
Outside Dia. | 1 1/4 in |
Details
Item | Wrench for Quick Change Die |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Wrench |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application ISO Code | M |
Integrated Handle | Yes |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
Handle Material | Carbon Steel |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Description
Wrench for Quick Change Die, Includes Wrench, Outside Dia. 1 1/4 in, Die Material Carbon Steel, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver #1 Hex with Hex Bolster (53405)
- CABLE PREP Replacement Blades, Cable Strippers, PK10 (RBC-1100)
- DRILL AMERICA 1-5/16"x1" HSS Annular Cutter (DWC5-530-148)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- DRILL AMERICA 5/8" Die Stocks (DWTDS5/8)
- HHIP 1-1/2" No. 5 Die Stock (3900-0227)
- DRILLCO 1 in. DIE STOCK - 3000DS (3000DS2)
- HHIP 1" No. 3 Die Stock (3900-0226)
- DRILL AMERICA 3" Die Stocks (DWTDS3INCH)
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- DRILLCO 2-1/2 in. DIE STOCK - 3000DS (3000DS5)
- Cle-Line Die Wrenches