Shop All Die Wrenches
Cle-Line
Die Stock For Quick-Set 2pc Die System For #5 Collect 223 Cle-Line #5A
Mfr # C67215
Zoro # G4952160
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Wrench
- Secondary Material Application ISO Code M
- Primary Material Application ISO Code H, K, M, N, P, S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C67215
- Zoro # G4952160
- UPC # 697334672159
- Country of Origin United States
- Category Die Wrenches
Dimensions
Overall Length | 26 in |
Outside Dia. | 2 3/4 in |
Details
Item | Wrench for Quick Change Die |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Wrench |
Secondary Material Application ISO Code | M |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | Yes |
Primary Material Application | All Materials |
Secondary Material Application | Stainless Steel |
Handle Material | Carbon Steel |
Description
Wrench for Quick Change Die, Includes Wrench, Outside Dia. 2 3/4 in, Die Material Carbon Steel, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-140X)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- CENTRAL TOOLS Micrometer Click-Type Torque Wrench 100-600 Ft./Lbs, 3/4" Drive (CEN3T660)
- DRILL AMERICA 5/8" Die Stocks (DWTDS5/8)
- IRWIN Die Stock 36 - For 1-7/16IN Hexagon Dies (12436)
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #7, 2-1/2" O.D. (C67228)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #2. 13/16" O.D. (C67223)
- IRWIN TR-50 - For Taps 1/4IN to 1/2IN - Carded (12050)
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- Cle-Line Die Wrenches