Shop All Combined Drill & Countersinks
Cle-Line
Combination Drill/Counterstink, #8
Mfr # C20899
Zoro # G4957550
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
- Body Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C20899
- Zoro # G4957550
- UPC # 697334208990
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Dia. | 3/4 in |
Drill Point Dia. | 5/16 in |
Details
Item | Combination Drill/Counterstink,#8 |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Combination Drill/Counterstink,#8, Plain, High Speed Steel, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (76301)
- VERMONT GAGE Pin Gage Set, Minus, 0.061-0.250 In, Black (901200400)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- HOUGEN-OGURA 3/4 in. Round Punch (76345)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 3/8-16UNC (C64955)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- Cle-Line Combined Drill & Countersinks