Shop All Combined Drill & Countersinks
Cle-Line
Combination Drill/Counterstink, #7
Mfr # C20898
Zoro # G4957569
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
- Body Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C20898
- Zoro # G4957569
- UPC # 697334208983
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Dia. | 5/8 in |
Drill Point Dia. | 1/4 in |
Details
Item | Combination Drill/Counterstink,#7 |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Combination Drill/Counterstink,#7, Plain, High Speed Steel, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Feeding Sheave for 2-1/2" Conduit (525FS)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- ZORO SELECT Floor Vibration Isolator, 125 to 250 lb. (48PW89)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk) (49-25-1119)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 1PC #36 & #6-32 (C22305)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- Cle-Line Combined Drill & Countersinks