Shop All Combined Drill & Countersinks
Cle-Line
Combination Drill/Counterstink, #6
Mfr # C20897
Zoro # G4941207
product price: $15.45
/ea
Sold in multiples of 6 for $92.70
$92.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
- Body Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20897
- Zoro # G4941207
- UPC # 697334208976
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Details
Item | Combination Drill/Counterstink,#6 |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Combination Drill/Counterstink,#6, Plain, High Speed Steel, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Universal Impact SAE Socket Set (84938N)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Deep Depth, Black Oxide (4LXW7)
- HASSAY SAVAGE CO Keyway Broach, W 3/4 In, Cut L 5-3/16 In (10718)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- CLE-LINE Combination Drill/Counterstink, #3 (C20894)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94588)
- Cle-Line Combined Drill & Countersinks