Shop All Combined Drill & Countersinks
Cle-Line
Combination Drill/Counterstink, #5
Mfr # C20896
Zoro # G4941216
original price:
$11.59
14% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
- Body Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C20896
- Zoro # G4941216
- UPC # 697334208969
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Details
Item | Combination Drill/Counterstink,#5 |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Combination Drill/Counterstink,#5, Plain, High Speed Steel, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS R8 & 1/2" Straight Shank Vari Slotting Saw Arbor Kit (3900-0151)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D126)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12291)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48917)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- CLE-LINE Combination Drill/Counterstink, #3 (C20894)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- Cle-Line Combined Drill & Countersinks