Shop All Combined Drill & Countersinks
Cle-Line
Combination Drill/Counterstink, #3
Mfr # C20894
Zoro # G4948618
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
- Body Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20894
- Zoro # G4948618
- UPC # 697334208945
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Details
Item | Combination Drill/Counterstink,#3 |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Combination Drill/Counterstink,#3, Plain, High Speed Steel, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MDG)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- CREWSAFE CrewSafe Safety Utility Knife with ''One-Cut'' Blade Guard XSCU-03101, 6PK (359XSCU03101)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- Cle-Line Combined Drill & Countersinks