Shop All Die Collets
Cle-Line
Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size #8 0553 Cle-Line #A1
Mfr # C66756
Zoro # G4950727
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Thread Size #8-32
- Die Material Carbon Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66756
- Zoro # G4950727
- UPC # 697334667568
- Country of Origin China
- Category Die Collets
Dimensions
Die Thread Size | #8-32 |
Overall Length | 1 1/4 in |
Thread Size | #8-32 |
Outside Dia. | 1 1/4 in |
Details
Item | Collet for Quick Change Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Cap, Guide |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Type | Adjustable |
Primary Material Application | All Materials |
Secondary Material Application ISO Code | M |
Threads per Inch | 32 |
For Tool Type | Threading, Round Adjustable Dies |
Thread Pitch | 32 |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | No |
Fits Die Blank Number | A1 |
Description
Collet for Quick Change Die, Includes Cap, Guide, Outside Dia. 1 1/4 in, Thread Size #8-32, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Fits Die Blank Number A1, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #60 (C15880)
- BETA T-Handle Wrench, Male, 6mm (009510560)
- GREENLEE Haines Cable Tray Roller Mounting Clip (31927)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-14UNS (C66813)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-8UNC (C66811)
- CLE-LINE Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size 5/16" 0553 Cle-Line #5 (C66776)
- GYROS Die holder 1-1/2" dia. 3/4" shank (94-01736)
- GYROS Round Die to Hex Die Adapters, 2" Diameter (94-01740)
- HHIP 10mm Straight Shank 25mmm Capacity Die Holder (3906-4901)
- Cle-Line Die Collets