Shop All Die Collets
Cle-Line
Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size #6 0553 Cle-Line #A1
Mfr # C66755
Zoro # G4950736
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Thread Size #6-32
- Die Material Carbon Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C66755
- Zoro # G4950736
- UPC # 697334667551
- Country of Origin China
- Category Die Collets
Dimensions
Die Thread Size | #6-32 |
Overall Length | 1 1/4 in |
Outside Dia. | 1 1/4 in |
Thread Size | #6-32 |
Details
Item | Collet for Quick Change Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Cap, Guide |
Secondary Material Application | Stainless Steel |
Finish - Machining | Bright (Uncoated) |
Thread Pitch | 32 |
Die Type | Adjustable |
Thread Standard | UNC |
Primary Material Application | All Materials |
Threads per Inch | 32 |
For Tool Type | Threading, Round Adjustable Dies |
Integrated Handle | No |
Secondary Material Application ISO Code | M |
Primary Material Application ISO Code | H, K, M, N, P, S |
Fits Die Blank Number | A1 |
Description
Collet for Quick Change Die, Includes Cap, Guide, Outside Dia. 1 1/4 in, Thread Size #6-32, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Fits Die Blank Number A1, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Insert Bit PH1x25.4, PK3 (NTPH1254P3)
- CRESCENT NICHOLSON 6 in. L High Carbon Steel Bastard Cut File 1 pc (04795N)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- HHIP ER-40 1/2" Spring Collet (3900-5279)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-8UNC (C66811)
- CLE-LINE Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size 5/16" 0553 Cle-Line #5 (C66776)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-14UNS (C66813)
- GYROS Die holder 1-1/2" dia. 3/4" shank (94-01736)
- GYROS Round Die to Hex Die Adapters, 2" Diameter (94-01740)
- GYROS Round die stock holder 1-1/2" Diameter Capacity (94-01730)
- Cle-Line Die Collets