Shop All Die Collets
Cle-Line
Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size #12 0553 Cle-Line #A1
Mfr # C66758
Zoro # G4950751
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Cap, Guide
- Integrated Handle No
- Secondary Material Application Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66758
- Zoro # G4950751
- UPC # 697334667582
- Country of Origin Taiwan, Province of China
- Category Die Collets
Dimensions
Outside Dia. | 1 1/4 in |
Overall Length | 1 1/4 in |
Details
Item | Collet for Quick Change Die |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Cap, Guide |
Integrated Handle | No |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
Secondary Material Application ISO Code | M |
Primary Material Application ISO Code | H, K, M, N, P, S |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Threading, Round Adjustable Dies |
Fits Die Blank Number | A1 |
Description
Collet for Quick Change Die, Includes Cap, Guide, Outside Dia. 1 1/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number A1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-11-06)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill (DW505)
- RIDGID Pipe Die Set, Gold, RH, 4 Pc, 1 In (67812)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- CLE-LINE Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size 5/16" 0553 Cle-Line #5 (C66776)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-8UNC (C66811)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-14UNS (C66813)
- GYROS Round Die to Hex Die Adapters, 2" Diameter (94-01740)
- GYROS Die holder 13/16" dia. 1/2" shank (94-01734)
- HHIP 10mm Straight Shank 25mmm Capacity Die Holder (3906-4901)
- Cle-Line Die Collets