Shop All Die Collets
Cle-Line
Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size #10 0553 Cle-Line #A1
Mfr # C66757
Zoro # G4950760
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Cap, Guide
- Die Type Adjustable
- Primary Material Application ISO Code H, K, M, N, P, S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66757
- Zoro # G4950760
- UPC # 697334667575
- Country of Origin China
- Category Die Collets
Dimensions
Outside Dia. | 1 1/4 in |
Overall Length | 1 1/4 in |
Details
Item | Collet for Quick Change Die |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Cap, Guide |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
For Tool Type | Threading, Round Adjustable Dies |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | No |
Secondary Material Application | Stainless Steel |
Primary Material Application | All Materials |
Fits Die Blank Number | A1 |
Description
Collet for Quick Change Die, Includes Cap, Guide, Outside Dia. 1 1/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number A1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- KERSHAW Knife Faultline 3 In Blade (KER8760)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6267)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/2 (44932)
- CLE-LINE Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size 5/16" 0553 Cle-Line #5 (C66776)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-8UNC (C66811)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-14UNS (C66813)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- GYROS Round die stock holder 1-1/2" Diameter Capacity (94-01730)
- GYROS Die holder 13/16" dia. 1/2" shank (94-01734)
- TENG TOOLS M140070 1/4" Drive Interchangeable Die Chuck (M140070)
- Cle-Line Dies