Shop All Die Collets
Cle-Line
Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size 1" 0553 Cle-Line #5
Mfr # C66774
Zoro # G4962049
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Cap, Guide
- Primary Material Application ISO Code H, K, M, N, P, S
- Integrated Handle No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66774
- Zoro # G4962049
- UPC # 697334667742
- Country of Origin Taiwan, Province of China
- Category Die Collets
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 2 3/4 in |
Details
Item | Collet for Quick Change Die |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Cap, Guide |
Primary Material Application ISO Code | H, K, M, N, P, S |
Integrated Handle | No Handle |
Die Type | Adjustable |
Primary Material Application | All Materials |
Secondary Material Application | Stainless Steel |
For Tool Type | Threading, Round Adjustable Dies |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Fits Die Blank Number | D |
Description
Collet for Quick Change Die, Includes Cap, Guide, Outside Dia. 2 3/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 44PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1-14 UNC UNF & UNS (423165)
- GRAY TOOLS Combination Wrench 55mm, 12 Point, Black Oxide Finish (MC55B)
- MARTIN TOOLS SPROCKET & GEAR PRY BAR 5/8" X 18" CHROME (MT194C)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.50mm (45828)
- CLE-LINE Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size 5/16" 0553 Cle-Line #5 (C66776)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-8UNC (C66811)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-14UNS (C66813)
- GYROS Die holder 1-1/2" dia. 3/4" shank (94-01736)
- GYROS Round Die to Hex Die Adapters, 2" Diameter (94-01740)
- HHIP 10mm Straight Shank 25mmm Capacity Die Holder (3906-4901)
- Cle-Line Die Collets