Shop All Jobber Length Drill Bits
Cle-Line
Cobalt Hex Shank Jobber Drill
Mfr # C20909
Zoro # G501770508
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.25
- Flute Type Spiral
- Overall Length 3 1/8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20909
- Zoro # G501770508
- UPC # 697334209096
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Overall Length | 3 1/8 in |
Flute Length | 2 3/4 in |
Shank Hex Size | 1/4 in |
Details
Item | Cobalt Hex Shank Jobber Drill |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.25 |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Type - Machining | Hex |
Primary Material Application | Steel |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Split Point |
Primary Material Application ISO Code | P |
Measurement System | Fractional Inch |
Spiral Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
Cobalt Hex Shank Jobber Drill, 1/4 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 13 mm, Metric (SIB23213)
- MAKITA 5-3/8" 30T Carbide-Tipped Saw Blade (A-95037)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20518)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20512)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-V (C23340)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #5 (C22710)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.50mm (C22823)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #52 (46722)
- Cle-Line Jobber Length Drill Bits