Shop All Jobber Length Drill Bits
Cle-Line
Cobalt Hex Shank Jobber Drill
Mfr # C20510
Zoro # G601770590
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.0625
- Flute Type Spiral
- Overall Length 2 1/4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20510
- Zoro # G601770590
- UPC # 697334205104
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/16 in |
Overall Length | 2 1/4 in |
Flute Length | 7/8 in |
Shank Hex Size | 1/4 in |
Details
Item | Cobalt Hex Shank Jobber Drill |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.0625 |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Measurement System | Fractional Inch |
Drill Bit Point Type | Split Point |
Primary Material Application | Steel |
Shank Type - Machining | Hex |
Primary Material Application ISO Code | P |
Material - Machining | High Speed Steel |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Cobalt Hex Shank Jobber Drill, 1/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- BONDHUS 5 Piece SAE Long Handle Hex Key Set, 00009 (00009)
- BAHCO Bahco Round File, Ergo, 8", Bastard, 25 TPI (1-230-08-1-2)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20909)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20518)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15.00mm (C22918)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.50mm (C22883)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #46 (C18099)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- Cle-Line Jobber Length Drill Bits