Shop All Annular Cutters
Cle-Line
Cobalt Annular Cutter, 2 5/16" L
Mfr # C34133
Zoro # G109197981
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Two-Flat
- Overall Length 2 5/16 in
- Primary Material Application Aluminum, Construction Steel, Copper/ Brass, Mild Steel, Plastics, Structural Steel
- Series 4505
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C34133
- Zoro # G109197981
- UPC # 662355019573
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Overall Length | 2 5/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 11/16 in |
Details
Item | Cobalt Annular Cutter |
Annular Cutter Drive Style | Two-Flat |
Primary Material Application | Aluminum, Construction Steel, Copper/ Brass, Mild Steel, Plastics, Structural Steel |
Series | 4505 |
Measurement System | Decimal Inch |
Finish - Machining | Bright |
Decimal Equivalent | 0.6875 |
Shank Type - Machining | 2 Flats |
Sub Brand | Cle-Line |
Material - Machining | High Speed Steel-Cobalt |
For Tool Type | Magnetic Drill |
Pilot Pin Included | Yes |
Description
Cobalt Annular Cutter, High Speed Steel-Cobalt, Bright, 11/16 in, 2 Flats, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bosch T1044DP1 Jig Saw Blade, 6 TPI, HCS (T1044DP1)
- UNDER THE ROOF Hang & Level Tool (100119)
- LENOX Tube Cutters (LXHT80823)
- MILWAUKEE TOOL Screwdriver Rack for PACKOUT Wall-Mounted Storage (48-22-8341)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34137)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34157)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34156)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- HOUGEN 1 in. X 1 in. 12,000-Series TiN Annular Cutter (12632)
- HOUGEN 2 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18264)
- HOUGEN Pilot for 6 in. DOC 12,000-Series Annular Cutters (6-10528)
- Cle-Line Annular Cutters