Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0620 Cle-Line 2In Oiuter Diameter 3/8-18NPT
Mfr # C65496
Zoro # G4959641
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type NPT
- Die Thread Size 3/8"-18
- Die Material Carbon Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C65496
- Zoro # G4959641
- UPC # 697334654964
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-18 |
Outside Dia. | 2 in |
Overall Length | 2 in |
Thread Size | 3/8"-18 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | NPT |
Die Material | Carbon Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
For Tool Type | Round Adjustable Dies, Threading |
Integrated Handle | No |
Threads per Inch | 18 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Primary Material Application | All Materials |
Secondary Material Application ISO Code | M |
Thread Standard | NPT |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Die Shape Round, Die Material Carbon Steel, Thread Size 3/8 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 3/8 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Double Box Wrench, 12 Points, 8-51/64" L (J8181-T500)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in (403SF)
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 5/16-18UNC (C65147)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- Cle-Line Dies