Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0620 Cle-Line 2In Oiuter Diameter 1/2-14NPT
Mfr # C65497
Zoro # G4959705
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type NPT
- Die Thread Size 1/2"-14
- Die Material Carbon Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C65497
- Zoro # G4959705
- UPC # 697334654971
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-14 |
Outside Dia. | 2 in |
Thread Size | 1/2"-14 |
Overall Length | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | NPT |
Die Material | Carbon Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Includes | Die |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Secondary Material Application ISO Code | M |
Thread Standard | NPT |
Threads per Inch | 14 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Integrated Handle | No |
Secondary Material Application | Stainless Steel |
For Tool Type | Round Adjustable Dies, Threading |
Die Type | Non-Adjustable Die |
Description
Round Threading Die, Die Shape Round, Die Material Carbon Steel, Thread Size 1/2 In.-14, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/2 In.-14, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Clean for Polypropylene Jigsaw Blade, PK3 (T102D3)
- BON TOOL Bon 11-847 Stone Splitting Wedge, 2 3/4" X 5/8" (11-847)
- GREENFIELD THREADING Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (291257)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230M-T500)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 3-56UNF (C65046)
- HOUGEN-OGURA 11/16 in. C Round Die, >1/4-3/8THK (75594)
- Cle-Line Round Dies