Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0620 Cle-Line 1In Oiuter Diameter 1/8-27NPT
Mfr # C65491
Zoro # G4959678
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type NPT
- Die Thread Size 1/8"-27
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65491
- Zoro # G4959678
- UPC # 697334654919
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/8"-27 |
Thread Size | 1/8"-27 |
Overall Length | 1 in |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | NPT |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
Primary Material Application | All Materials |
For Tool Type | Round Adjustable Dies, Threading |
Primary Material Application ISO Code | H, K, M, N, P, S |
Thread Standard | NPT |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Integrated Handle | No |
Threads per Inch | 27 |
Description
Round Threading Die, Die Shape Round, Die Material Carbon Steel, Thread Size 1/8 In.-27, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/8 In.-27, Threads per Inch 27, Thread Direction Right Hand, Die Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRY1)
- STARRETT Surface Plate Stand, Stationary, 24 x36 In (82228)
- REMCO Scraper, SS, 1-1/2" Blade W, Red (69714)
- INGERSOLL-RAND Tool Retractor, for 13.2-15.0 Lb, 8 Ft L (BMDS-8)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLEVELAND PUNCH 7/8In Die (D0529303)
- Cle-Line Dies