Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0620 Cle-Line 1-1/2In Oiuter Diameter 3/8-18NPT
Mfr # C65494
Zoro # G4959650
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type NPT
- Die Thread Size 3/8"-18
- Die Material Carbon Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65494
- Zoro # G4959650
- UPC # 697334654940
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-18 |
Thread Size | 3/8"-18 |
Overall Length | 2 in |
Outside Dia. | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | NPT |
Die Material | Carbon Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Includes | Die |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | No |
For Tool Type | Round Adjustable Dies, Threading |
Thread Standard | NPT |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, P, S |
Threads per Inch | 18 |
Secondary Material Application ISO Code | M |
Die Type | Adjustable |
Primary Material Application | All Materials |
Description
Round Threading Die, Die Shape Round, Die Material Carbon Steel, Thread Size 3/8 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 3/8 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Canvas, 1 Pockets (5142)
- BURNDY Type U Crimping Die, 1 In (UO)
- MORSE Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 0)
- PROTO Feeler Gauge, 0.002 In, 3 1/16 In L (J002)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- DRILL AMERICA 1/2"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1220LH)
- Cle-Line Round Dies