Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0620 Cle-Line 1-1/2In Oiuter Diameter 1/4-18NPT
Mfr # C65493
Zoro # G4959696
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type NPT
- Die Material Carbon Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C65493
- Zoro # G4959696
- UPC # 697334654933
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-18 |
Overall Length | 1-1/2 in |
Outside Dia. | 1 1/2 in |
Thread Size | 1/4"-18 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | NPT |
Die Material | Carbon Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Includes | Die |
Die Type | Adjustable |
Secondary Material Application | Stainless Steel |
Secondary Material Application ISO Code | M |
For Tool Type | Round Adjustable Dies, Threading |
Primary Material Application | All Materials |
Threads per Inch | 18 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Thread Standard | NPT |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | No |
Description
Round Threading Die, Die Shape Round, Die Material Carbon Steel, Thread Size 1/4 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/4 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Adjustable hand reamers F1231-15 (F1231-15)
- VIKING Angle Grinder, 5/8"-11" Arbor, 5 " Wheel (VT3205)
- BOSCH Switch (1617200130)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/32 (C23363)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- HOUGEN-OGURA 11/16 in. B Round Die, >1/8-1/4Thk (75449)
- Cle-Line Dies