Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF
Mfr # C65450
Zoro # G4960369
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 1 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65450
- Zoro # G4960369
- UPC # 697334654506
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1-1/2"-12 |
Outside Dia. | 3 in |
Overall Length | 3 in |
Thread Size | 1-1/2"-12 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Includes | Die |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Threads per Inch | 12 |
Primary Material Application | All Materials |
Thread Standard | UNF |
Secondary Material Application | Stainless Steel |
For Tool Type | Round Adjustable Dies, Threading |
Integrated Handle | No |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1-1/2 In.-12, UNF, Adjustable, Outside Dia. 3 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm) (FCH0438-G)
- CMT Wavy Joint Bit for Solid Surface, 5/8-Inch Diameter, 1/2-Inch Shank (881.531.11)
- KO-KEN Socket 12mm 12 Point 80mm Thin walled 3/8 Sq. Drive (13306M-12)
- IDEAL Insulated Tool Set, 27 pc. (35-9102)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 5/16-18UNC (C65147)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 3-56UNF (C65046)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- HHIP 6-32 X 13/16 OD Adjustable Round Split Die (1016-1022)
- Cle-Line Dies