Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 7/8-9UNC
Mfr # C65339
Zoro # G4959790
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C65339
- Zoro # G4959790
- UPC # 697334653394
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 7/8"-9 |
Outside Dia. | 2 in |
Overall Length | 2 in |
Thread Size | 7/8"-9 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Includes | Die |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | No |
Threads per Inch | 8 |
For Tool Type | Round Adjustable Dies, Threading |
Primary Material Application | All Materials |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application ISO Code | M |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 7/8 In.-9, UNC, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS13/16)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- MAG-MATE Inspection Mirror, Fixed Shft, 8-1/4In, PK2 (MMK200)
- WILLIAMS Williams Deadblow Hammer, 56 oz. (JHW-56)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- DRILL AMERICA 3/4" NPT 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-34NPT)
- Cle-Line Dies