Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-14UNS
Mfr # C65407
Zoro # G4960527
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNS
- Die Thread Size 1"-14
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65407
- Zoro # G4960527
- UPC # 697334654070
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1"-14 |
Thread Size | 1"-14 |
Overall Length | 2 in |
Outside Dia. | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNS |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application ISO Code | H, K, M, N, P, S |
For Tool Type | Round Adjustable Dies, Threading |
Threads per Inch | 14 |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
Primary Material Application | All Materials |
Thread Standard | UNS |
Integrated Handle | No |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1 In.-14, UNS, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- IDEAL Fish Tape, 1/4 In x 400 ft, Carbon Steel (31-2128)
- OSG Die Item, 5/8"-11 Die Thread, 1-1/2" W (2707600)
- WESTWARD V-Block Set, 8pc, W/Case (4KY25)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 13/16 In Outside Diameter M5x.08 (415747)
- Cle-Line Dies