Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF
Mfr # C65350
Zoro # G4960308
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C65350
- Zoro # G4960308
- UPC # 697334653509
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1"-12 |
Thread Size | 1"-12 |
Outside Dia. | 2 in |
Overall Length | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application | All Materials |
For Tool Type | Round Adjustable Dies, Threading |
Threads per Inch | 12 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Integrated Handle | No |
Thread Standard | UNF |
Secondary Material Application | Stainless Steel |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1 In.-12, UNF, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (62578D2B31140)
- WELLER Crescent 1-3/8 in. X 1-3/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW1)
- INSIZE Flex Arm Stand, 176 lb. Magnetic Pull (6207-80A)
- ZORO SELECT Alloy Steel Taper Tap, 5/8-18 (CCT1060-104)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- HOUGEN-OGURA 1/2 in. S Round Die, >1/8-1/4THK (75507)
- Cle-Line Dies