Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 2-1/2In Oiuter Diameter 7/8-9UNC
Mfr # C65395
Zoro # G4959781
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 3/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65395
- Zoro # G4959781
- UPC # 697334653950
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 7/8"-9 |
Outside Dia. | 2 1/2 in |
Overall Length | 2-1/2 in |
Thread Size | 7/8"-9 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 3/4 in |
Thread Direction | Right Hand |
Includes | Die |
For Tool Type | Round Adjustable Dies, Threading |
Die Type | Adjustable |
Primary Material Application | All Materials |
Integrated Handle | No |
Threads per Inch | 8 |
Secondary Material Application ISO Code | M |
Primary Material Application ISO Code | H, K, M, N, P, S |
Thread Standard | UNC |
Secondary Material Application | Stainless Steel |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 7/8 In.-9, UNC, Adjustable, Outside Dia. 2 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Socket Adapter, 1/4 in Hex to 1/2 in Square, Black Phosphate (48-32-5034)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A234)
- GRAY TOOLS 1-3/8" Striking Face Box Wrench, 45° Offset Head (66844)
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- HOUGEN-OGURA 19/32 in. Round Die SB , >5/64-1/4THK (76593)
- Cle-Line Round Dies