Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 2-1/2In Oiuter Diameter 7/8-14UNF
Mfr # C65396
Zoro # G4959809
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 3/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65396
- Zoro # G4959809
- UPC # 697334653967
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 7/8"-14 |
Outside Dia. | 2 1/2 in |
Thread Size | 7/8"-14 |
Overall Length | 2-1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 3/4 in |
Thread Direction | Right Hand |
Includes | Die |
Integrated Handle | No |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Thread Standard | UNF |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application | Stainless Steel |
For Tool Type | Round Adjustable Dies, Threading |
Primary Material Application | All Materials |
Threads per Inch | 14 |
Secondary Material Application ISO Code | M |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 7/8 In.-14, UNF, Adjustable, Outside Dia. 2 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDER 6" ORBITAL 3/8" NON VAC (DB56890)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- SUNEX 20PC COMBO SCREWDRIVER SET (SU1120SS)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- DRILL AMERICA 5/8"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-5828)
- Cle-Line Dies