Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 5/16-18UNC
Mfr # C65147
Zoro # G4960037
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65147
- Zoro # G4960037
- UPC # 697334651475
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Overall Length | 1 in |
Thread Size | 5/16"-18 |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Includes | Die |
Threads per Inch | 18 |
Die Type | Adjustable |
Integrated Handle | No |
For Tool Type | Round Adjustable Dies, Threading |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Primary Material Application | All Materials |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 5/16 In.-18, UNC, Adjustable, Outside Dia. 1 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWJ7)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1436)
- ACDELCO 1/2" Digital Torque Adapter (25 to 250 ft-lbs) ARM602-4A (ARM602-4A)
- ARROW FASTENER Tacker, 3/16 In Crown, 3/8 And 7/16 Leg (T18)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 13/16In Outer Diameter 5/16-18UNC (C65766)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 3-56UNF (C65046)
- DRILL AMERICA m20x1 2"OD HSS Round Adjustable Die Special (DWTSMR2-20X1)
- Cle-Line Round Dies