Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC
Mfr # C65140
Zoro # G4960475
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65140
- Zoro # G4960475
- UPC # 697334651406
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-20 |
Thread Size | 1/4"-20 |
Overall Length | 1 in |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Threads per Inch | 20 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
For Tool Type | Round Adjustable Dies, Threading |
Secondary Material Application ISO Code | M |
Integrated Handle | No Handle |
Primary Material Application | All Materials |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Adjustable, Outside Dia. 1 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 20 TPI (SW4S-20-HSB-CP)
- WERA ESD-Safe Precision Slotted Screwdriver 1/16 in Round (05030101001)
- LYNDEX-NIKKEN Collet, 200DA, 13/64 (020-013)
- GEARWRENCH 1-1/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86446)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 5/16-18UNC (C65147)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-13UNC (C65875)
- Cle-Line Round Dies