Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 3-56UNF
Mfr # C65046
Zoro # G4960061
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65046
- Zoro # G4960061
- UPC # 697334650461
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #3-56 |
Overall Length | 13/16 in |
Thread Size | #3-56 |
Outside Dia. | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNF |
Die Type | Adjustable |
Threads per Inch | 56 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application ISO Code | M |
Secondary Material Application | Stainless Steel |
Integrated Handle | No |
For Tool Type | Round Adjustable Dies, Threading |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size #3-56, UNF, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Fiberglass Tape Refill, 50 Ft, 8ths/Engr (RF-1810-50)
- TENG TOOLS 90 Piece Mixed Drive AF Socket Set (T1220AF-KIT1)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7138)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 13/16In Outer Diameter 5/16-18UNC (C65766)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- Cle-Line Dies