Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC
Mfr # C65093
Zoro # G4960457
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C65093
- Zoro # G4960457
- UPC # 697334650935
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-20 |
Thread Size | 1/4"-20 |
Outside Dia. | 13/16 in |
Overall Length | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
For Tool Type | Round Adjustable Dies, Threading |
Die Type | Adjustable |
Threads per Inch | 20 |
Secondary Material Application ISO Code | M |
Integrated Handle | No |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (98011)
- INGERSOLL-RAND Angle Die Grinder, Composite Housing, 3 (IRT302B)
- RIDGID Straight Auger, 1 In., Steel (T-1)
- KRAFT TOOL Clevis to Male Threaded Handle Adapter (CC337)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 3-56UNF (C65046)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M4x07 Thread, 1 OD Die, Right Hand Thread, HSS, Bright (DWTMR1-4X.7)
- Cle-Line Round Dies