Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1-64UNC
Mfr # C65026
Zoro # G4960247
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C65026
- Zoro # G4960247
- UPC # 697334650263
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #1-64 |
Outside Dia. | 13/16 in |
Overall Length | 13/16 in |
Thread Size | #1-64 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Includes | Die |
Die Type | Adjustable |
Thread Standard | UNC |
Secondary Material Application | Stainless Steel |
Integrated Handle | No |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 64 |
Secondary Material Application ISO Code | M |
Primary Material Application | All Materials |
For Tool Type | Round Adjustable Dies, Threading |
Primary Material Application ISO Code | H, K, M, N, P, S |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size #1-64, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive Metric Crowfoot Wrench Set, 3/8"Dr, 10PCS, Metric, Open End, Full Polish Chrome (81909)
- LENOX Band Saw Blade, 9 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (26151D2B92945)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- ROTOZIP Laminate Flooring Bit, 5/32" dia., 2-1/4"L (XB-LF1)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- OSG Round Die, HSS, 12-24, UNC (2728300)
- Cle-Line Dies