Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 7/16-20UNF
Mfr # C65221
Zoro # G4959836
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C65221
- Zoro # G4959836
- UPC # 697334652212
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-20 |
Outside Dia. | 1 1/2 in |
Thread Size | 7/16"-20 |
Overall Length | 1-1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application ISO Code | H, K, M, N, P, S |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Threads per Inch | 20 |
Secondary Material Application ISO Code | M |
For Tool Type | Round Adjustable Dies, Threading |
Secondary Material Application | Stainless Steel |
Integrated Handle | No |
Primary Material Application | All Materials |
Thread Standard | UNF |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 7/16 In.-20, UNF, Adjustable, Outside Dia. 1 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (409635)
- S & H INDUSTRIES SANDER BELT 3/8" (VKVT4501)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7/64 (C22998)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2888-20, 48-11-1850)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 3-56UNF (C65046)
- DRILL AMERICA m11 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X.75)
- Cle-Line Round Dies